Zoro Homepage

Replacement for Westinghouse 03017 replacement light bulb lamp, 25PK

  • Mfr # 03017 WESTINGHOUSE

  • Zoro # G210160201


product price: $477.99
/pk 25, $19.12/ea
Free Shipping & Returns

Key Features

Bulb Shape
C15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03017 WESTINGHOUSE
Zoro #
G210160201
UPC #
-
Country of Origin
China

Details

Bulb Shape
C15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V

Description

Replacement for Westinghouse 03017 replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.