Zoro Homepage

Replacement for Westinghouse 030250 replacement light bulb lamp

  • Mfr # 030250 WESTINGHOUSE

  • Zoro # G902941866


product price: $23.29
/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
C11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030250 WESTINGHOUSE
Zoro #
G902941866
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
C11

Description

Replacement for Westinghouse 030250 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.