Shop ILC
See all product information
Create Account
Replacement for Westinghouse 032320 replacement light bulb lamp, 4PK
Mfr # 032320 WESTINGHOUSE
Zoro # G110177668
product price:Â
$
62.29
/pk 4, $15.57/ea
Key Features
Bulb Shape
B10
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 032320 WESTINGHOUSE
- Zoro #
- G110177668
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- B10
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 40 W
- Voltage
- 120 V
Description
Replacement for Westinghouse 032320 replacement light bulb lamp 4 Pack