Shop ILC
See all product information
Create Account
Replacement for Westinghouse 03623-00 replacement light bulb lamp, 2PK
Mfr # 03623-00 WESTINGHOUSE
Zoro # G810164579
product price:Â
$
48.65
/pk of 2, $24.33/ea
Key Features
Bulb Shape
R14
Voltage
120 V
Watts
25 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03623-00 WESTINGHOUSE
- Zoro #
- G810164579
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- R14
- Voltage
- 120 V
- Watts
- 25 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Westinghouse 03623-00 replacement light bulb lamp 2 Pack