Zoro Homepage

Replacement for Westinghouse 03630 Cool White LED Replacement replacement light bulb lamp

  • Mfr # 03630 COOL WHITE LED REPLACEMENT WESTINGHOUSE

  • Zoro # G402862661


product price: $44.35
/ea

Key Features

Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03630 COOL WHITE LED REPLACEMENT WESTINGHOUSE
Zoro #
G402862661
UPC #
-
Country of Origin
China

Details

Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
4000

Description

Replacement for Westinghouse 03630 Cool White LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.