Shop ILC
See all product information
Create Account
Replacement for Westinghouse 03754 replacement light bulb lamp, 4PK
Mfr # 03754 WESTINGHOUSE
Zoro # G110180187
product price:Â
$
35.65
/pk of 4, $8.91/ea
Key Features
Watts
40 W
Bulb Shape
G16.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03754 WESTINGHOUSE
- Zoro #
- G110180187
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 40 W
- Bulb Shape
- G16.5
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Westinghouse 03754 replacement light bulb lamp 4 Pack