Zoro Homepage

Replacement for Westinghouse 038500 replacement light bulb lamp, 4PK

  • Mfr # 038500 WESTINGHOUSE

  • Zoro # G510181784


product price: $97.15
/pk 4, $24.29/ea
Free Shipping & Returns

Key Features

Bulb Shape
T10
Voltage
120 V
Watts
60 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038500 WESTINGHOUSE
Zoro #
G510181784
UPC #
-
Country of Origin
China

Details

Bulb Shape
T10
Voltage
120 V
Watts
60 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Westinghouse 038500 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.