Shop ILC
See all product information
Create Account
Replacement for Westinghouse 04273 -outlawed, Replaced BY replacement light bulb lamp
Mfr # 04273 -OUTLAWED, REPLACED BY WESTINGHOUSE
Zoro # G502950336
product price:Â
$
34.95
/ea
Key Features
Voltage
120
Watts
65
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04273 -OUTLAWED, REPLACED BY WESTINGHOUSE
- Zoro #
- G502950336
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 65
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BR30
- Bulb Color Temp.
- 2900
Description
Replacement for Westinghouse 04273 -outlawed, Replaced BY replacement light bulb lamp