Zoro Homepage

Replacement for Westinghouse 043170 replacement light bulb lamp 2 Pack

  • Mfr # 043170 WESTINGHOUSE

  • Zoro # G502984645


product price: $15.65
/ea

Key Features

Voltage
130
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043170 WESTINGHOUSE
Zoro #
G502984645
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T6.5

Description

Replacement for Westinghouse 043170 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.