Shop ILC
See all product information
Create Account
Replacement for Westinghouse 04319 replacement light bulb lamp, 5PK
Mfr # 04319 WESTINGHOUSE
Zoro # G410189842
product price:Â
$
65.65
/pk of 5, $13.13/ea
Key Features
Bulb Shape
T6.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04319 WESTINGHOUSE
- Zoro #
- G410189842
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T6.5
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts
- 20 W
- Voltage
- 130 V
Description
Replacement for Westinghouse 04319 replacement light bulb lamp 5 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.