
Replacement for Westinghouse 04381 Outlawed USE replacement light bulb lamp
Mfr # 04381 OUTLAWED USE WESTINGHOUSE
Zoro # G703015278
product price: $59.85
/eaKey Features
Voltage
120
Watts
90
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Bulb Color Temp.
3500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04381 OUTLAWED USE WESTINGHOUSE
Zoro #
G703015278
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
90
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Bulb Color Temp.
3500
Description
Replacement for Westinghouse 04381 Outlawed USE replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.