Shop ILC
See all product information
Create Account
Replacement for Westinghouse 044290 replacement light bulb lamp
Mfr # 044290 WESTINGHOUSE
Zoro # G003016036
product price:Â
$
28.25
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 044290 WESTINGHOUSE
- Zoro #
- G003016036
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
Description
Replacement for Westinghouse 044290 replacement light bulb lamp