Shop ILC
See all product information
Create Account
Replacement for Westinghouse 04475 replacement light bulb lamp, 2PK
Mfr # 04475 WESTINGHOUSE
Zoro # G510166316
product price:Â
$
35.55
/pk of 2, $17.78/ea
Key Features
Bulb Color Temp.
3000 K
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
300 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04475 WESTINGHOUSE
- Zoro #
- G510166316
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 300 W
- Voltage
- 120 V
Description
Replacement for Westinghouse 04475 replacement light bulb lamp 2 Pack