Shop ILC
See all product information
Create Account
Replacement for Westinghouse 15t7/in/cd replacement light bulb lamp, 4PK
Mfr # 15T7/IN/CD WESTINGHOUSE
Zoro # G510184754
product price:Â
$
59.75
/pk of 4, $14.94/ea
Key Features
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
120 V
Watts
15 W
Bulb Shape
T7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T7/IN/CD WESTINGHOUSE
- Zoro #
- G510184754
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Voltage
- 120 V
- Watts
- 15 W
- Bulb Shape
- T7
Description
Replacement for Westinghouse 15t7/in/cd replacement light bulb lamp 4 Pack