Replacement for Westinghouse 23minitwist/27 Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # 23MINITWIST/27 COIL-TWIST-SPIRAL WESTINGHOUSE

  • Zoro # G310172401


product price:  $44.75
/pk 2, $22.38/ea

Key Features

Bulb Shape
COIL
Watts
23 W
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23MINITWIST/27 COIL-TWIST-SPIRAL WESTINGHOUSE
Zoro #
G310172401
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Watts
23 W
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Westinghouse 23minitwist/27 Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.