Shop ILC
See all product information
Create Account
Replacement for Westinghouse 25b91/2/cb replacement light bulb lamp, 2PK
Mfr # 25B91/2/CB WESTINGHOUSE
Zoro # G710173732
product price:Â
$
29.89
/pk 2, $14.95/ea
Key Features
Bulb Shape
B10
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25B91/2/CB WESTINGHOUSE
- Zoro #
- G710173732
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- B10
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Watts
- 25 W
Description
Replacement for Westinghouse 25b91/2/cb replacement light bulb lamp 2 Pack