Shop ILC
See all product information
Create Account
Replacement for Westinghouse 35t4q/gy8 120v gy7.9 replacement light bulb lamp, 2PK
Mfr # 35T4Q/GY8 120V (GY7.9) WESTINGHOUSE
Zoro # G310164871
product price:Â
$
37.15
/pk of 2, $18.58/ea
Key Features
Voltage
120 V
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Watts
35 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35T4Q/GY8 120V (GY7.9) WESTINGHOUSE
- Zoro #
- G310164871
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Watts
- 35 W
- Bulb Shape
- T4
Description
Replacement for Westinghouse 35t4q/gy8 120v gy7.9 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.