Shop ILC
See all product information
Create Account
Replacement for Westinghouse 75t4q/f/e11/cd replacement light bulb lamp
Mfr # 75T4Q/F/E11/CD WESTINGHOUSE
Zoro # G602946987
product price:Â
$
30.15
/ea
Key Features
Voltage
120
Watts
75
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75T4Q/F/E11/CD WESTINGHOUSE
- Zoro #
- G602946987
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 75
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Westinghouse 75t4q/f/e11/cd replacement light bulb lamp