Replacement for Westinghouse F25/t8/830 Ecomax replacement light bulb lamp, 24PK
- Mfr # F25/T8/830 ECOMAX WESTINGHOUSE
- Zoro # G110141911
product price:Â
$
643.99
/pk of 24, $26.83/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
25 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F25/T8/830 ECOMAX WESTINGHOUSE
- Zoro #
- G110141911
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 25 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Westinghouse F25/t8/830 Ecomax replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.