Shop ILC
See all product information
Create Account
Replacement for Westinghouse F32t8/830/ecomax replacement light bulb lamp, 36PK
Mfr # F32T8/830/ECOMAX WESTINGHOUSE
Zoro # G110178696
product price:Â
$
407.99
/pk of 36, $11.33/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Bulb Shape
T8
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/830/ECOMAX WESTINGHOUSE
- Zoro #
- G110178696
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T8
- Wattage Equivalency
- 32 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Westinghouse F32t8/830/ecomax replacement light bulb lamp 36 Pack