Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Westinghouse Fb32t8/735/6/ecomax replacement light bulb lamp, 12PK

  • Mfr # FB32T8/735/6/ECOMAX WESTINGHOUSE

  • Zoro # G710141182


product price: $654.99
/pk 12, $54.58/ea
Free Shipping & Returns

Key Features

Bulb Shape
T8
Bulb Color Temp.
3500 K
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB32T8/735/6/ECOMAX WESTINGHOUSE
Zoro #
G710141182
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Bulb Color Temp.
3500 K
Wattage Equivalency
32 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Westinghouse Fb32t8/735/6/ecomax replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.