Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Westover Scientific Mp-lg4-6v20 replacement light bulb lamp, 2PK

  • Mfr # MP-LG4-6V20 WESTOVER SCIENTIFIC

  • Zoro # G510165340


product price: $32.65
/pk 2, $16.33/ea

Key Features

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Voltage
6 V
Bulb Shape
T3
Watts
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-LG4-6V20 WESTOVER SCIENTIFIC
Zoro #
G510165340
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Voltage
6 V
Bulb Shape
T3
Watts
20 W

Description

Replacement for Westover Scientific Mp-lg4-6v20 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.