Zoro Homepage

Replacement for Whelen Engineering 34-0428050-6b replacement light bulb lamp, 10PK

  • Mfr # 34-0428050-6B WHELEN ENGINEERING

  • Zoro # G310115750


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Voltage
28 V
Watts
36.12 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-0428050-6B WHELEN ENGINEERING
Zoro #
G310115750
UPC #
-
Country of Origin
China

Details

Voltage
28 V
Watts
36.12 W
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S11

Description

Replacement for Whelen Engineering 34-0428050-6b replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.