Shop ILC
See all product information
Create Account
Replacement for Whelen Engineering 64 Series Opti Scenelight replacement light bulb lamp
Mfr # 64 SERIES OPTI SCENELIGHT WHELEN ENGINEERING
Zoro # G502983495
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
35
Bulb Base Type
SPECIAL
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64 SERIES OPTI SCENELIGHT WHELEN ENGINEERING
- Zoro #
- G502983495
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- SPECIAL
- Bulb Shape
- T4
Description
Replacement for Whelen Engineering 64 Series Opti Scenelight replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.