Shop ILC
See all product information
Create Account
Replacement for Whelen Engineering B-link BAR replacement light bulb lamp
Mfr # B-LINK BAR WHELEN ENGINEERING
Zoro # G202984013
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
27
Bulb Base Type
BI-PIN G2.54
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-LINK BAR WHELEN ENGINEERING
- Zoro #
- G202984013
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 27
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- T4
Description
Replacement for Whelen Engineering B-link BAR replacement light bulb lamp