Zoro Homepage

Replacement for WILD PRADOVIT COLOR 250

  • Mfr # PRADOVIT COLOR 250 WILD

  • Zoro # G603295893


product price: $17.25
/ea

Key Features

Voltage
24
Color Temperature
3400
Wattage
250
Base
G6.35 GY6.35 GZ6.35 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRADOVIT COLOR 250 WILD
Zoro #
G603295893
UPC #
-
Country of Origin
China

Details

Voltage
24
Color Temperature
3400
Wattage
250
Base
G6.35 GY6.35 GZ6.35 2-PIN

Description

Replacement for Wild Pradovit Color 250 replacement light bulb lamp 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.