Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for X-rite 810 Opal Lamp replacement light bulb lamp

  • Mfr # 810 OPAL LAMP X-RITE

  • Zoro # G202812699


product price: $73.65
/ea

Key Features

Bulb Shape
TL1
Wattage Equivalency
2.5
Watts
2.5
Voltage
5
Color Temperature
2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810 OPAL LAMP X-RITE
Zoro #
G202812699
UPC #
-
Country of Origin
China

Details

Bulb Shape
TL1
Wattage Equivalency
2.5
Watts
2.5
Voltage
5
Color Temperature
2600

Description

Replacement for X-rite 810 Opal Lamp replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.