Zoro Homepage

Replacement for Xelogen Rlb2410xf replacement light bulb lamp, 2PK

  • Mfr # RLB2410XF XELOGEN

  • Zoro # G910167982


product price: $33.99
/pk 2, $17.00/ea

Key Features

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
10 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB2410XF XELOGEN
Zoro #
G910167982
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
10 W
Voltage
24 V

Description

Replacement for Xelogen Rlb2410xf replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.