Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Xelogen Wb2410xf replacement light bulb lamp, 2PK

  • Mfr # WB2410XF XELOGEN

  • Zoro # G210167736


product price: $24.75
/pk 2, $12.38/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Voltage
24 V
Watts
10 W
Color Temperature
2800 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2410XF XELOGEN
Zoro #
G210167736
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Voltage
24 V
Watts
10 W
Color Temperature
2800 K

Description

Replacement for Xelogen Wb2410xf replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.