Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Xelogen Wb918-x replacement light bulb lamp, 2PK

  • Mfr # WB918-X XELOGEN

  • Zoro # G810167846


product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Color Temperature
2800 K
Voltage
12 V
Watts
7 W
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB918-X XELOGEN
Zoro #
G810167846
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Color Temperature
2800 K
Voltage
12 V
Watts
7 W
Bulb Shape
T5

Description

Replacement for Xelogen Wb918-x replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.