![Ilc Replacement for Xerox 1212 bright replacement light bulb lamp 1212 [BRIGHT] XEROX - main](https://www.zoro.com/static/cms/product/large/International Lighting Corp dba Interlight_xxGY6.35xxT4xxC6xxb2cffd.jpeg)
Replacement for Xerox 1212 bright replacement light bulb lamp
Mfr # 1212 [BRIGHT] XEROX
Zoro # G103230691
product price: $24.35
/eaKey Features
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212 [BRIGHT] XEROX
Zoro #
G103230691
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300
Description
Replacement for Xerox 1212 [bright] replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.