Shop ILC
See all product information
Create Account
Replacement for Yamaha Fjr1300 1300 CC Year 2003 Parking Light replacement light bulb lamp, 10PK
Mfr # FJR1300 1300 CC YEAR 2003 PARKING LIGHT YAMAHA
Zoro # G210141545
product price:Â
$
103.99
/pk 10, $10.40/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FJR1300 1300 CC YEAR 2003 PARKING LIGHT YAMAHA
- Zoro #
- G210141545
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 23.04 W
Description
Replacement for Yamaha Fjr1300 1300 CC Year 2003 Parking Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.