Replacement for Yamaha Fjr1300 1300 CC Year 2011 Parking Light replacement light bulb lamp, 10PK

  • Mfr # FJR1300 1300 CC YEAR 2011 PARKING LIGHT YAMAHA

  • Zoro # G610141657


product price:  $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FJR1300 1300 CC YEAR 2011 PARKING LIGHT YAMAHA
Zoro #
G610141657
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W

Description

Replacement for Yamaha Fjr1300 1300 CC Year 2011 Parking Light replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.