This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha SX Viper Tail Light Model Year 2005 replacement light bulb lamp, 10PK (Discontinued)
Mfr #
SX VIPER TAIL LIGHT MODEL YEAR 2005 YAMAHA
Zoro #
G710144916
Country of Origin China
Category Vehicle Bulbs & Lenses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SX VIPER TAIL LIGHT MODEL YEAR 2005 YAMAHA
Zoro #
G710144916
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Description
Replacement for Yamaha SX Viper Tail Light Model Year 2005 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.