Replacement for Yamaha Sxv60 SX Venom Low/dual Light Model Year 2004 replacement light bulb lamp

  • Mfr # SXV60 SX VENOM LOW/DUAL LIGHT MODEL YEAR 2004 YAM

  • Zoro # G702858302


product price: $27.99
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXV60 SX VENOM LOW/DUAL LIGHT MODEL YEAR 2004 YAM
Zoro #
G702858302
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Yamaha Sxv60 SX Venom Low/dual Light Model Year 2004 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.