Replacement for Yamaha Xp500 Tmax 426 CC Year 2013 Dual Beam replacement light bulb lamp

  • Mfr # XP500 TMAX 426 CC YEAR 2013 DUAL BEAM YAMAHA

  • Zoro # G902856672


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP500 TMAX 426 CC YEAR 2013 DUAL BEAM YAMAHA
Zoro #
G902856672
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Yamaha Xp500 Tmax 426 CC Year 2013 Dual Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.