Shop ILC
See all product information
Create Account
Replacement for Yamaha Yw50 Zuma 950 CC Year 2004 Parking Light replacement light bulb lamp, 10PK
Mfr # YW50 ZUMA 950 CC YEAR 2004 PARKING LIGHT YAMAHA
Zoro # G710143797
product price:Â
$
117.99
/pk of 10, $11.80/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
23.04 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YW50 ZUMA 950 CC YEAR 2004 PARKING LIGHT YAMAHA
- Zoro #
- G710143797
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 23.04 W
Description
Replacement for Yamaha Yw50 Zuma 950 CC Year 2004 Parking Light replacement light bulb lamp 10 Pack