This item is Discontinued.

This item is Discontinued.
Replacement for Yamaha Yzf-r1 1900 CC Year 2008 Dual Beam replacement light bulb lamp (Discontinued)
Mfr #
YZF-R1 1900 CC YEAR 2008 DUAL BEAM YAMAHA
Zoro #
G402854833
Country of Origin China
Category Vehicle Bulbs & Lenses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- YZF-R1 1900 CC YEAR 2008 DUAL BEAM YAMAHA
- Zoro #
- G402854833
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Yamaha Yzf-r1 1900 CC Year 2008 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.