Replacement for Yamaha Yzf600r 650 CC Year 2003 Parking Light replacement light bulb lamp, 10PK

  • Mfr # YZF600R 650 CC YEAR 2003 PARKING LIGHT YAMAHA

  • Zoro # G010146191


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V
Watts
23.04 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YZF600R 650 CC YEAR 2003 PARKING LIGHT YAMAHA
Zoro #
G010146191
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Voltage
12.8 V
Watts
23.04 W

Description

Replacement for Yamaha Yzf600r 650 CC Year 2003 Parking Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.