Shop ILC
See all product information
Create Account
Replacement for Zeiss 39-01-98 replacement light bulb lamp
Mfr # 39-01-98 ZEISS
Zoro # G703230480
product price:Â
$
63.15
/ea
Key Features
Voltage
15
Watts
150
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-01-98 ZEISS
- Zoro #
- G703230480
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Zeiss 39-01-98 replacement light bulb lamp