Replacement for Zeiss Axioplan 2 Xenon 75W replacement light bulb lamp

  • Mfr # AXIOPLAN 2 XENON 75W ZEISS

  • Zoro # G202782152


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Voltage
14
Bulb Base Type
SFA9-2, SFA7.5-2
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXIOPLAN 2 XENON 75W ZEISS
Zoro #
G202782152
UPC #
-
Country of Origin
China

Details

Voltage
14
Bulb Base Type
SFA9-2, SFA7.5-2
Watts
75

Description

Replacement for Zeiss Axioplan 2 Xenon 75W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.