Shop ILC
See all product information
Create Account
Replacement for Zeiss F Medical Illuminaior replacement light bulb lamp
Mfr # F MEDICAL ILLUMINAIOR ZEISS
Zoro # G102985417
product price:Â
$
91.89
/ea
Key Features
Voltage
6
Watts
15
Bulb Base Type
SPECIAL
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F MEDICAL ILLUMINAIOR ZEISS
- Zoro #
- G102985417
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 15
- Bulb Base Type
- SPECIAL
- Bulb Shape
- T6
Description
Replacement for Zeiss F Medical Illuminaior replacement light bulb lamp