
Replacement for Zeiss Opmi-1 Colposcope 50W replacement light bulb lamp
Mfr # OPMI-1 COLPOSCOPE 50W ZEISS
Zoro # G003019822
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Voltage
6
Watts
50
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPMI-1 COLPOSCOPE 50W ZEISS
Zoro #
G003019822
UPC #
-
Country of Origin
China
Details
Voltage
6
Watts
50
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Description
Replacement for Zeiss Opmi-1 Colposcope 50W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.