Shop ILC
See all product information
Create Account
Replacement for Zeiss Opmi Vario 700 180w Lamp Only replacement light bulb lamp
Mfr # OPMI VARIO 700 180W LAMP ONLY ZEISS
Zoro # G702779751
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Voltage
12.5
Watts
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPMI VARIO 700 180W LAMP ONLY ZEISS
- Zoro #
- G702779751
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12.5
- Watts
- 175
Description
Replacement for Zeiss Opmi Vario 700 180w Lamp Only replacement light bulb lamp