This item is Discontinued.

Ilc Replacement for Zeiss S 88 System Emergency Lamp replacement light bulb lamp S 88 SYSTEM EMERGENCY LAMP ZEISS

This item is Discontinued.

Ilc

Replacement for Zeiss S 88 System Emergency Lamp replacement light bulb lamp (Discontinued)

Mfr # S 88 SYSTEM EMERGENCY LAMP ZEISS
Zoro # G903230990
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S 88 SYSTEM EMERGENCY LAMP ZEISS
Zoro #
G903230990
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Zeiss S 88 System Emergency Lamp replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.