This item is Discontinued.

Ilc Replacement for Zeutschel Systematic 310 replacement light bulb lamp SYSTEMATIC 310 ZEUTSCHEL

This item is Discontinued.

Ilc

Replacement for Zeutschel Systematic 310 replacement light bulb lamp (Discontinued)

Mfr # SYSTEMATIC 310 ZEUTSCHEL
Zoro # G803229766
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SYSTEMATIC 310 ZEUTSCHEL
Zoro #
G803229766
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Zeutschel Systematic 310 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.