Replacement for Zitrone Musik Gmbh Neospot 300/500 replacement light bulb lamp

  • Mfr # NEOSPOT 300/500 ZITRONE MUSIK GMBH

  • Zoro # G603200873


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Watts
650
Wattage Equivalency
650
Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEOSPOT 300/500 ZITRONE MUSIK GMBH
Zoro #
G603200873
UPC #
-
Country of Origin
China

Details

Watts
650
Wattage Equivalency
650
Bulb Shape
T4
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
220

Description

Replacement for Zitrone Musik Gmbh Neospot 300/500 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.