Shop ILC
See all product information
Create Account
Replacement for Zoro 1k391 replacement light bulb lamp, 24PK
Mfr # 1K391 ZORO
Zoro # G710147276
product price:Â
$
158.99
/pk of 24, $6.62/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
Bulb Shape
G25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1K391 ZORO
- Zoro #
- G710147276
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 40 W
- Voltage
- 120 V
- Bulb Shape
- G25
Description
Replacement for Zoro 1k391 replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.