Shop ILC
See all product information
Create Account
Replacement for Zoro 1tju5 replacement light bulb lamp
Mfr # 1TJU5 ZORO
Zoro # G002964277
product price:Â
$
39.39
/ea
Key Features
Voltage
12
Watts
75
Bulb Base Type
G53 SCREW/SLIP-ON TERMINALS
Bulb Shape
AR111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TJU5 ZORO
- Zoro #
- G002964277
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 75
- Bulb Base Type
- G53 SCREW/SLIP-ON TERMINALS
- Bulb Shape
- AR111
Description
Replacement for Zoro 1tju5 replacement light bulb lamp