Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ZORO 2FLR1

  • Mfr # 2FLR1 ZORO

  • Zoro # G902815112


product price: $21.59
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
W2.5X16D SF WEDGE FOR SINGLE FILAMENTS
Wattage Equivalency
18.43
Watts
18.43
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FLR1 ZORO
Zoro #
G902815112
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
W2.5X16D SF WEDGE FOR SINGLE FILAMENTS
Wattage Equivalency
18.43
Watts
18.43
Voltage
12.8

Description

Replacement for Zoro 2flr1 replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.